Beli karcher ab 45 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Blower
    Mulai

    Rp9.999.900

    KARCHER Professional Blower
    atribut:
    • Compatible for: Profesional Carpet care
  2. KRISBOW Blower Karpet
    Mulai

    Rp2.499.900

    KRISBOW Blower Karpet
    atribut:
    • Cable Length (m): 10
    • Dimensions (mm): 514x429x949
    • Noise Level (dBa): 73
    • Power (W): 700
    • Voltage (V): 220
  3. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  4. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  5. Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Mulai

    Rp4.099.900

    Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  6. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  7. KARCHER HOME & GARDEN Hard Floor Cleaner (Pembersih Lantai Keras)
    Mulai

    Rp4.599.900

    KARCHER HOME & GARDEN Hard Floor Cleaner (Pembersih Lantai Keras)
    Deskripsi:
    The Floor Cleaner FC 5's two-in-one function lets you mop and suction wet and dry dirt in just one step. No need to vacuum beforehand – mopping has never been easier, faster or more thorough. The automatically moistened, rotating microfibre rollers pick dirt up, while the water-dirt mixture is continuously suctioned off the rollers at the same time. This practical self-cleaning function keeps the rollers fresh and ready to use at all times. The Floor Cleaner offers even more convincing arguments: in comparison with conventional methods, the FC 5 uses up to 85% less water while providing significantly better cleaning performance. The FC 5 can be used on all standard hard floors, whether they are made of wood, stone or plastic.
    atribut:
    • Current Type (V/Hz): 220-240/50-60
    • Fresh Water Tank Capacity (ml): 400
    • Dirty Water Tank Capacity (ml): 200
    • Cable Length (m): 7
    • Dimensions (mm): 320x270x1220
  8. KARCHER Professional Air Purifier (Penjernih Udara)
    Mulai

    Rp14.999.900

    KARCHER Professional Air Purifier (Penjernih Udara)
    Deskripsi:
    Dust, pollen, odours, chemical gases: The air quality in many workplaces is not always ideal. Our professional AF 100 air purifier provides easy relief. Its powerful motor only needs a few minutes to provide a room up to 100 m² in size with fresh, clean air. The unit is mobile and, thanks to its robust rollers, can be moved easily to position it in another room. Depending on the application, you can equip your air purifier with filter inlays. These include an all-round filter with an extremely wide range of efficiency to meet any application requirements. Or you can choose one of the four filters which have been specifically developed for the targeted elimination of bacteria, odours, allergens or volatile organic compounds. A precise laser sensor is integrated for the purpose of continually monitoring the air in the room and controlling the automatic mode. The air quality is displayed atall times in a clear colour-coded diagram; additionally, the current fine dust content in the air and the remaining filtering time can be read off a display at any time. Equipment - Prefilter - Allergy Solution, optional - Health Solution, optional - Smog Solution, optional - TVOC Solution, optional - Universal Solution - Operating panel - Automatic mode - Night mode - Filter change indicator - Rollers APPLICATION AREAS Sterilising air purifier for offices, the hospitality sector, industrial use, doctors' offices, the retail sector and other locations
    atribut:
    • Part Number: 1.024-810.0
    • Suitable Room Height (m²): up to 100
    • Max. Sound Pressure Level (dB(A)): max. 48
    • Min. Sound Pressure Level (dB(A)): min. 30
    • Rated Input Power/Amps (W): max. 80
    • Dimensions (mm): 380x380x713
    • Current Type (Ph/V/Hz): 1/220-240/50-60
    • Cable Length (m): 2.25
  9. Electra Air Mower 3 Speed Carpet Blower
    Mulai

    Rp3.799.900

    Electra Air Mower 3 Speed Carpet Blower
    atribut:
    • Power: 900 watt
    • Voltage: 220-240 V
    • Rotation Speed: High-Medium-Low
    • Air Flow Rate: 160, 130, 110 m3/ min
    • Cable Length: 7 m
  10. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  11. KRISBOW Blower Karpet
    Mulai

    Rp2.499.900

    KRISBOW Blower Karpet
    Deskripsi:
    3 optional speed settingsTiming and speed gear switchAdjustable handle for Easy mobility
    atribut:
    • Voltage (V/Hz): 220/50
    • Power (W): 900
    • Noise (dB): 80
    • Cable Length (m): 12
    • Air Velocity (m/s): 23
    • Dimensions (mm): 495x400x495
  12. CKE Blower Carpet Drying (Blower Pengering Karpet)
    Mulai

    Rp2.299.900

    CKE Blower Carpet Drying (Blower Pengering Karpet)
    Deskripsi:
    Carpet blower/blower karpet/pengering karpet banyak digunakan untuk pengering karpet atau lantai. Material casing & blade dari plastik serta tahan terhadap udara yang korosif. Aplikasi penggunaan carpet blower yaitu di kantor, mall, apartemen, hotel dan lainnya.
  13. NOBLES Floor Machine Accessories & Replacement Parts (Aksesori Mesin Lantai)
    Mulai

    Rp539.900

    NOBLES Floor Machine Accessories & Replacement Parts (Aksesori Mesin Lantai)
    Deskripsi:
    Replacement squeegee blades for floor machines repair worn or damaged squeegee blades on compatible floor cleaning equipment, helping floors to dry faster without streaking.
  14. JEFCOM BNC Conversion Adapter
    27%
    Mulai

    Rp129.900

    JEFCOM BNC Conversion Adapter
    atribut:
    • Comments: Used for F Jack to BNC plug
  15. IMATSU Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp1.499.900

    IMATSU Blower Ventilator Portable (Blower Portabel)
    Deskripsi:
    Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi. Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.Keunggulan Produk :- Hembusan Angin Kencang- Material Baling-Baling Plastik 5 Blade- Gulungan motor 100 % kawat tembaga- Dilengkapi Tombol ON/OFF
    atribut:
    • Voltage (V): 220
  16. Cosmos Electric Kettle (Teko Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Cosmos Electric Kettle (Teko Listrik)
    Deskripsi:
    Kettle Listrik Kapasitas 1.2 Liter, Double Wall (Permukaan Tidak Panas & Aman Dipegang), One Lid Open (Membuka dengan 1 Sentuhan), Safety Automatic Turn Off (Listrik Otomatis Mati saat Air Mendidih), Daya Masukan : 600 Watt. Warna hitam premium.
  17. KRISBOW High Speed Polisher (Mesin Poles Lantai)
    Mulai

    Rp11.999.900

    KRISBOW High Speed Polisher (Mesin Poles Lantai)
    atribut:
    • Base Diameter (inch): 20
    • Cable Length (m): 12
    • Noise (dB): 54
    • Power (W): 1800
    • Rotation Speed (rpm): 1500
    • Voltage (V): 220
Daftar Harga karcher ab 45 Terbaru October 2026
KARCHER Professional BlowerRp9.999.900
KRISBOW Blower KarpetRp2.499.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)Rp4.099.900
KRISBOW Blower ListrikRp499.900
KARCHER HOME & GARDEN Hard Floor Cleaner (Pembersih Lantai Keras)Rp4.599.900
KARCHER Professional Air Purifier (Penjernih Udara)Rp14.999.900
Electra Air Mower 3 Speed Carpet BlowerRp3.799.900
KARCHER Professional Carpet ExtractorRp18.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)